Festive Green Color Tissue Paper, 20x30, 480PK
- Mfr # CTFFG
- Zoro # G322921790
original price: $65.55 , new price: $55.75 , 14 percent off
new price:
$
55.75
/pk of 480, $0.12/ea
Key Features
Color
Festive Green
Includes
480 Sheets
Material
Paper
Width
20 in
Length
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CTFFG
- Zoro #
- G322921790
- UPC #
- 708698200381
- Country of Origin
- United States
- Color
- Festive Green
- Includes
- 480 Sheets
- Item
- Tissue Paper
- Material
- Paper
Dimensions
- Width
- 20 in
- Length
- 30 in
Description
Festive Green Color Tissue contains 480 sheets measuring 20x30, which are flat. Color Flo Tissue Paper is made from 100% Post Industrial Recycled Fibers. Green Way Eco-Friendly Packaging. Pantone color 3522 U.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.