
Sunshine Sheer Organza Bags, 5.5x9, 10PK (Discontinued)
- Mfr # B55973
- Zoro # G322922032
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B55973
Zoro #
G322922032
UPC #
-
Country of Origin
China
Dimensions
Length
9 in
Width
5.5 in
Details
Item
Colorful Organza Bags
Includes
10 Pack
Material
Fabric
Color
Sunshine Yellow
Description
Sunshine Yellow Sheer Bags are 5.5 x 9 with satin drawstrings. Sold in packs of 10. Bags are imported. They are hand sewn, so colors and size may vary from shipment to shipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.