Shop NASHVILLE WRAPS

Weighted Desktop Tape Dispenser, 3 inch Tape Core

  • Mfr # TD80

  • Zoro # G622923784


product price:  $20.29
/ea

Key Features

Length
8 in
Includes
3 in core
Width
3.5 in
Height
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TD80
Zoro #
G622923784
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
8 in
Width
3.5 in
Height
3.75 in

Details

Item
Desktop Tape Dispenser
Includes
3 in core

Description

This heavy duty desktop tape dispenser is weighted to stay in place while in use, and made to easily dispense tape up to 1 inch in width on a 3 inch core. The dispenser will fit right where it is most convenient for you and the padded base will protect desktop surfaces.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.