Shop NASHVILLE WRAPS
See all product information
Create Account
White Candy Boxes, 1/2 lb. 5.5 x 2.75 x 1.75, 100PK
- Mfr # CBW1
- Zoro # G822923737
original price:Â $44.85 , new price: $38.15 , 14 percent off
new price:Â
$
38.15
/pk of 100, $0.38/ea
Key Features
Color
White
Height
1.75 in
Overall Length
5.5 in
Material
Paperboard
Includes
100 Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CBW1
- Zoro #
- G822923737
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1.75 in
- Overall Length
- 5.5 in
- Overall Width
- 2.75 in
Details
- Color
- White
- Material
- Paperboard
- Item
- One-Piece Candy Boxes
- Includes
- 100 Pack
Description
1/2 lb. 1-piece White Gloss Candy Boxes are perfect for candy, chocolate truffles & fudge. Stored flat with quick semi-automatic bottoms & tuck lids. Complies with FDA regulations for food packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.