White Gourmet Window Box, Small 3.5x1.75x6.5, 6PK
- Mfr # GWWH
- Zoro # G122922799
original price:Â $15.49 , new price: $13.19 , 14 percent off
new price:Â
$
13.19
/pk of 6, $2.20/ea
Key Features
Material
Paper
Color
White
Includes
6 Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GWWH
- Zoro #
- G122922799
- UPC #
- 648206320036
- Country of Origin
- China
Details
- Material
- Paper
- Color
- White
- Item
- Window Favor & Gift Boxes
- Includes
- 6 Pack
Description
Small Size Gourmet Window Boxes have hook and loop lid closures and 2 clear acetate windows to show off your product.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.