White Kraft Gift Sack, 6 lb Bag 6x3.5x11, 500PK
- Mfr # B6KWH
- Zoro # G622921148
original price:Â $90.49 , new price: $76.95 , 14 percent off
new price:Â
$
76.95
/pk of 500, $0.15/ea
Key Features
Includes
500 Pack
Material
Paper
Width
6 in
Depth
3.5 in
Length
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B6KWH
- Zoro #
- G622921148
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 6 in
- Depth
- 3.5 in
- Length
- 11 in
Details
- Color
- White
- Includes
- 500 Pack
- Item
- Paper Merchandise Bags
- Material
- Paper
Description
6 lb. White Kraft Gift Sacks by the 500 pack carton contain 100% new materials. Paper used in this product complies with FDA regulations for food packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.