Shop NASHVILLE WRAPS
See all product information
Create Account
Recycled Brown Kraft Gift Sack, 6 lb Bag 6x3.5x11, 500PK
- Mfr # B6KRR
- Zoro # G422922055
original price:Â $69.65 , new price: $59.19 , 15 percent off
new price:Â
$
59.19
/pk of 500, $0.12/ea
Key Features
Includes
500 Pack
Material
Paper
Length
11 in
Depth
3.5 in
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B6KRR
- Zoro #
- G422922055
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 11 in
- Depth
- 3.5 in
- Width
- 6 in
Details
- Color
- Brown
- Includes
- 500 Pack
- Item
- Paper Merchandise Bags
- Material
- Paper
Description
6 lb. Brown Kraft Gift Sacks by the 500 pack carton contain 100% recycled fibers. Paper used in this product complies with FDA regulations for food packaging. Green Way Eco-Friendly Packaging. Exact bag dimensions are: 6x3 5/8x11 1/16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.