White Magnetic Closure Gift Box, 8x8x3.25, 3PK
- Mfr # 62603
- Zoro # G922923538
original price:Â $48.69 , new price: $41.39 , 14 percent off
new price:Â
$
41.39
/pk of 3, $13.80/ea
Key Features
Color
White
Includes
3 Pack
Length
8 in
Material
Boxboard
Width
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 62603
- Zoro #
- G922923538
- UPC #
- -
- Country of Origin
- China
- Color
- White
- Includes
- 3 Pack
- Item
- Magnetic Gift Boxes
- Material
- Boxboard
Dimensions
- Length
- 8 in
- Width
- 8 in
- Height
- 3.25 in
Description
These high quality, collapsible white gift boxes measure 8x8x3.25. Boxes are easy to assemble with strong magnets to secure the box closed. Boxes come with paper covered glue strips to make the box permanent.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.