White Mini Gable Box, 4x2.5x2.5, 6PK
- Mfr # WHMGB
- Zoro # G622922855
original price:Â $10.45 , new price: $8.89 , 14 percent off
new price:Â
$
8.89
/pk of 6, $1.48/ea
Key Features
Material
Paperboard
Color
White
Outside Height
2-1/2 in
Outside Length
4 in
Outside Width
2-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WHMGB
- Zoro #
- G622922855
- UPC #
- 648206390039
- Country of Origin
- China
- Material
- Paperboard
- Color
- White
- Item
- Favor Boxes
- Includes
- 6 Pack
Dimensions
- Outside Height
- 2-1/2 in
- Outside Length
- 4 in
- Outside Width
- 2-1/2 in
Description
White Mini Gable Boxes are adorable for small gifts & favors! Packed flat in sets of 6 boxes. Dimensions including top gable are 4 x 2-1/2 x 2-1/2. Perfect for Christmas, weddings, graduation & more!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.