Shop NASHVILLE WRAPS
See all product information
Create Account
White Pearl Single Truffle Box, 1.5x1.5x1.25, 24PK
- Mfr # TBR1PL
- Zoro # G622923814
product price:Â
$
23.49
/pk 24, $0.98/ea
Key Features
Height
1.25 in
Color
White
Overall Width
1.5 in
Includes
24 Pack
Material
Boxboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TBR1PL
- Zoro #
- G622923814
- UPC #
- -
- Country of Origin
- United States
- Color
- White
- Includes
- 24 Pack
- Material
- Boxboard
- Item
- Rigid Truffle Candy Boxes
Description
Pearl White Truffle Boxes for candy gift packaging. Great for wedding favors! Sold in bulk packs of 24! Made from 100% recycled boxboard and paper. Inside box dimensions are 1 5/8x1 5/8x1 1/4. Green Way Eco-Friendly Packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.