White Recycled Tissue Paper, 15x20" Carton of 5s, 4800PK
- Mfr # WR15B
- Zoro # G222921524
original price:Â $170.99 , new price: $145.99 , 14 percent off
new price:Â
$
145.99
/pk of 4800, $0.03/ea
Free Shipping & Returns
Key Features
Color
White
Includes
4800 Sheets
Material
Paper
Width
15 in
Length
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WR15B
- Zoro #
- G222921524
- UPC #
- -
- Country of Origin
- United States
- Color
- White
- Includes
- 4800 Sheets
- Item
- White Recycled Tissue Paper
- Material
- Paper
Dimensions
- Width
- 15 in
- Length
- 20 in
Description
100% Recycled 15x20in White Tissue Paper by the carton is your best value. Carton contains 5 of our 960 sheet packs for a total of 4800 sheets. Green Way Eco-Friendly Packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.