Shop NASHVILLE WRAPS
See all product information
Create Account
Red Monster Crinkle Cut Shredded Paper, 10 lb Box
- Mfr # MC10RE
- Zoro # G022922066
original price:Â $125.99 , new price: $106.99 , 15 percent off
new price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Material
Paper
Weight
10 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MC10RE
- Zoro #
- G022922066
- UPC #
- -
- Country of Origin
- United States
- Color
- Red
- Item
- Monster Crinkle Shred
- Material
- Paper
- Weight
- 10 lb
Description
Red Monster Crinkle Cut Shred in 10 lb box. When you need big protection, use Monster Crinkle. Its super-wide, triple-ply Crinkle that provides maximum protection for industrial and commercial uses. It can even withstand heat and moisture, and it keeps items colder longer, making it a perfect thermal void filler.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.