Shop NASHVILLE WRAPS
See all product information
Create Account
White Slide Open Candy Box Base, 8x4.25x1.25, 100PK
- Mfr # SBB2WH
- Zoro # G722922380
original price:Â $52.19 , new price: $44.35 , 15 percent off
new price:Â
$
44.35
/pk of 100, $0.44/ea
Key Features
Overall Length
8 in
Color
White
Overall Width
4.25 in
Height
1.25 in
Includes
100 Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SBB2WH
- Zoro #
- G722922380
- UPC #
- -
- Country of Origin
- United States
- Color
- White
- Item
- Slide Candy Boxes
- Includes
- 100 Pack
- Material
- Paperboard
Dimensions
- Overall Length
- 8 in
- Overall Width
- 4.25 in
- Height
- 1.25 in
Description
White slide open candy boxes showcase your candy or other small gifts. These box bases measure 8x4.25x1.25 when assembled. Mix and match box bases with the windowed sleeve of your choice to complete your packaging
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.