White Swirl Window Candy Box, 1/2 lb. 6.5x3.875x1.25, 100PK
- Mfr # WCB2W
- Zoro # G822923508
original price:Â $82.29 , new price: $69.95 , 15 percent off
new price:Â
$
69.95
/pk of 100, $0.70/ea
Key Features
Material
Boxboard
Overall Length
6.5 in
Height
1.25 in
Color
White
Overall Width
3.875 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WCB2W
- Zoro #
- G822923508
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 6.5 in
- Height
- 1.25 in
- Overall Width
- 3.875 in
Details
- Material
- Boxboard
- Color
- White
- Includes
- 100 Pack
- Item
- Swirl Window Candy Boxes
Description
1/2 lb. 1-Piece White Flip Lid Window Boxes have a clear cello window. Complies with FDA regulations for food packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.