This item is Discontinued.

Nathaniel Home Gianna Swivel Print Accent Chair 90024-27

Gianna Swivel Print Accent Chair (Discontinued)

  • Mfr # 90024-27
  • Zoro # G004019784
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90024-27
Zoro #
G004019784
UPC #
735201551531
Country of Origin
China

Description

Put a little sizzle in your swivel. This striking conversation starter will most certainly turn heads, from the rotating wood base to its fresh curvy shape. Designed with a smooth dark espresso finish base and legs, also, beautiful music sheet pattern print upholstery, this accent chair makes a marvelous statement in any seating arrangement.

Features Specifications
  • Size: 32 x 30 x 40.5" H
  • Weight: 65 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.