This item is Discontinued.

Nathaniel Home Jasmine Solid Wood Chair; Set of 2 61163-18

Jasmine Solid Wood Chair; Set of 2 (Discontinued)

  • Mfr # 61163-18
  • Zoro # G103851568
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61163-18
Zoro #
G103851568
UPC #
735201551784
Country of Origin
China

Description

This transitional style inspired dining set can magnify the trendy look of your casual dining area. It features a wooden rectangular 62x38 table top and chairs with padded back and seat. Ready to assemble construction: all tools included. Photo may slightly different from actual item in terms of color due to the lighting during photo shooting or the monitor's display. Combine the chairs with the table from this collection for a complete set (Table Sold Separately, Chairs sold as a set of 2). This listing is for a set of 2 chairs ONLY.

Features
  • Jasmine Solid Wood Chair
Specifications
  • Size: 18 x 22 x 38" H
  • Weight: 40 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.