Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nathaniel Home Samantha Bonded Leather Glider Recliner; Brown Color 73012BD-96BR

Samantha Bonded Leather Glider Recliner; Brown Color (Discontinued)

  • Mfr # 73012BD-96BR
  • Zoro # G203917218
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73012BD-96BR
Zoro #
G203917218
UPC #
735201551043
Country of Origin
China

Description

This glider recliner chair features a strong wood frame with soft foam and then enveloped in durable bonded leather upholstery. Overstuffed padding for comfort. Choose from 2 colors that will best suit your personality or room. This large scale recliner that glides also comes with full extension, high quality reclining mechanism, that is strong enough to withstand the rigors of daily use.

Features
  • Samantha Bonded Leather Glider Recliner
Specifications
  • Size: 34 W x 37 D x 41" H
  • Weight: 64 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.