Shop NATICO ORIGINALS
See all product information
Create Account
10-1160 Telephone Ringing Clock Silv.
- Mfr # 10-1160
- Zoro # G403694698
product price:Â
$
34.59
/ea
Key Features
Shape
Telephone
Height
2 in
Face Dia.
1-1/2 in
Movement Type
Quartz
Overall Dia.
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10-1160
- Zoro #
- G403694698
- UPC #
- 633944001132
- Country of Origin
- United States
- Item
- Telephone Clock
- Shape
- Telephone
- Movement Type
- Quartz
- Case Material
- Metal
- Case Color
- Silver
- Digital/Analog
- Analog
- Main Dial Color
- Silver
Dimensions
- Height
- 2 in
- Face Dia.
- 1-1/2 in
- Overall Dia.
- 3 in
Description
This elegant silver clock in the shape of an old fashioned telephone looks pretty on a desk or tabletop. Just lift the receiver and it rings like an authentic phone.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.