Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
National 11 x 8.5" Composition Notebook 43481

11 x 8.5" Composition Notebook (Discontinued)

  • Mfr # 43481
  • Zoro # G6246740
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
43481
Zoro #
G6246740
UPC #
073333434811
Country of Origin
Brazil

Dimensions

Sheet Size
8 3/8" x 11"
Size
11 x 8.38
Width
11"
Book-Spine Length
8.38"
Sheet Ruling Size
9/32"
Book Width
11"

Details

Paper Color
White
Number of Sheets
80
Cover Color
Black
Binding Location
Center
Item
Notebook,NationalXtreme,11"X8.5"
Features
Subject
Binding
Sewn
Product Type
Notebook,NationalXtreme,11"X8.5"
Color
Black Marble
Sheet Rule/Format Type
Medium/College Rule
Sheet Basis Weight (lb)
16 lb Bond
Dated/Undated
Undated
Weight
0.675 lbs
Sheet Color
White
Book-Binding Edge
Side
Number of Subjects/Sections
1
Sheets per Book/Journal
80
Sheet-Ruling Color
Blue

Description

Notebook,NationalXtreme,11 In.X8.5 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.