This item is Discontinued.

National 5"x7.75" Wirebound Notebook 33502

5"x7.75" Wirebound Notebook (Discontinued)

  • Mfr # 33502
  • Zoro # G5023210
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33502
Zoro #
G5023210
UPC #
073333335026
Country of Origin
Brazil

Dimensions

Sheet Size
5" x 7 3/4"
Width
5"
Size
7.75 x 5
Book Width
5"
Sheet Ruling Size
9/32"
Book-Spine Length
7.75"

Details

Paper Color
White
Number of Sheets
80
Cover Color
Blue
Cover Material
Kraft
Binding Location
Left
Paper Weight
16 lb
Item
Notebook,Wirebound ,5"x7.75"
Features
Perforated
Binding
Coilock
Product Type
Notebook,Wirebound ,5"x7.75"
Material
Kraft
Color
Blue
Number of Subjects/Sections
1
Note-Rule Lines per Sheet
26
Back-Cover Material
Kraft
Book-Binding Edge
Side
Weight
0.3 lbs
Sheet Rule/Format Type
Medium/College Rule
Sheet Basis Weight (lb)
16 lb Bond
Sheets per Book/Journal
80
Sheet-Ruling Color
Blue
Sheet Color
White
Dated/Undated
Undated

Description

Notebook,Wirebound ,5 In.x7.75 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.