This item is Discontinued.

National 8.25"X6-7/8" Wirebound Notebook 33004

8.25"X6-7/8" Wirebound Notebook (Discontinued)

  • Mfr # 33004
  • Zoro # G6246777
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
33004
Zoro #
G6246777
UPC #
073333330045
Country of Origin
Brazil

Dimensions

Sheet Size
8.25 x 6.88
Width
8.25"
Size
8.25 x 6.88
Sheet Ruling Size
1/4"
Book-Spine Length
6.88"
Book Width
8.25"

Details

Cover Color
Brown
Cover Material
Kraft
Item
Notebook,Wirebound,8.25"X6-7/8"
Features
Board Covers—Eye-Ease® green paper.
Binding
Spiral Coil
Material
Kraft
Color
Brown
Number of Subjects/Sections
1
Note-Rule Lines per Sheet
26
Sheet Rule/Format Type
Narrow Rule
Sheet Basis Weight (lb)
16 lb Bond
Hole-Punch Details
Side: 3-Hole
Back-Cover Material
Board
Book-Binding Edge
Side
Dated/Undated
Undated
Sheet-Ruling Color
Blue
Weight
0.457 lbs
Sheets per Book/Journal
80
Sheet Color
Green Tint

Description

Notebook,Wirebound,8.25 In.X6-7/8 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.