
16x25x1 Pleated Air Filter, Standard Capacity, MERV 8, 12 PK (Discontinued)
- Mfr # 2488539
- Zoro # G709991750
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2488539
Zoro #
G709991750
UPC #
192212059713
Country of Origin
United States
Dimensions
Nominal Filter Size
16x25x1
Nominal Height
25 in
Nominal Width
16 in
Nominal Depth
1 in
Details
Performance Rating
MERV 8
Air Filter Capacity
Standard Capacity
Item
Pleated Air Filter
Description
The Rochester NOVA air filter is the next generation of extended surface pleated filters. The construction process is automated ensuring consistent quality, uniform appearance and performance. This pleat has eliminated the inconsistencies in pleat spacing, material variations and poor construction common to hand assembled pleated filters. This filter is engineered with only premium materials, eliminated the need for metal support grid found on other pleated filters. The advanced design of if also makes it extremely durable, virtually eliminating shipping and handling damage. The new square pleat tip design provides increased surface contact and added rigidity. The new frame design, couple with the resilient media, allows the new pleat to take considerable abuse from shipping and handling without damage to the filter. The center support strut adds tremendous strength to the frame, producing a tough, rigid filter suitable for long life applications. The NOVA pleat is constructed with 100% synthetic material that is twice the weight of conventional pleated filters. The durable, synthetic media stands up to rough field handling conditions. the thermally bonded synthetic media is not negatively affected by high humidity applications, as is the case with cotton blend pleat media.MERV 8Self-supported designStandard capacityTypically lasts 90 days or more
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.