This item is Discontinued.

National Brand Alternative 20x20x4 Pleated Air Filter, MERV 8, 6 PK 2488423

20x20x4 Pleated Air Filter, MERV 8, 6 PK (Discontinued)

  • Mfr # 2488423
  • Zoro # G009532356
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2488423
Zoro #
G009532356
UPC #
192212059324
Country of Origin
United States

Dimensions

Nominal Filter Size
20x20x4
Nominal Height
20 in
Nominal Width
20 in
Nominal Depth
4 in

Details

Performance Rating
MERV 8
Item
Pleated Air Filter

Description

The self-supported pleated air filter is a MERV 8 Pleated filter which uses 100% synthetic media and requires no wire backing. This provides both equipment protection and improved indoor air quality. High strength frame provides a filter which holds up in various HVAC conditionsSelf-supported designMERV 8Standard capacityTypically lasts 90 days or more

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.