This item is Discontinued.

National Controls Dust Collector Control, 12 to 24VAC DNC-T2010-ADC

Dust Collector Control, 12 to 24VAC (Discontinued)

  • Mfr # DNC-T2010-ADC
  • Zoro # G6170823
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DNC-T2010-ADC
Zoro #
G6170823
UPC #
-
Country of Origin
Mexico

Dimensions

Width
8.75"
Height
6.87"
Depth
2.00"
Overall Depth
2 in
Overall Width
8.75 in
Overall Height
6.87 in

Details

Item
Dust Collector Control
Input Voltage
12 to 24VDC
Output Type
Solid State
Amps
6.3
Number of Outputs
10
Clock
No
Display
7 Segment LED
Number of Inputs
1
Features
Digital Microprocessor Controlled Circuitry
Description/Special Features
Digital Microprocessor Controlled Circuitry
Slots
10
Current
6.3 A
Display Type
LED
Clock Included
Clock Not Included
Number of Slots
10
Product Type
Dust Collector Control
Input Circuit Voltage - Minimum
12 V DC
Input Circuit Voltage - Maximum
24 V DC

Description

Dust Collector Control, Input Voltage 12 to 24V DC, Output Type Solid State, 6.3 Amps, 10 Slots, Number of Inputs 1, Number of Outputs 10, No Clock, 7 Segment LED Display, Digital Microprocessor Controlled Circuitry, Depth 2.00 in, Height 6.87 in, Width 8.75 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.