Thermocouple Probe, 304 SS, Lead 72In/6 Ft (Discontinued)
- Mfr # ASP-CH/AL-016
- Zoro # G0991304
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ASP-CH/AL-016
Zoro #
G0991304
UPC #
-
Country of Origin
United States
Details
Item
Thermocouple Probe
Error Accuracy (%)
0.4
Thermocouple Element
24 AWG
Material
304 Stainless steel
Temp. Limit (Deg. F)
450
Insulation
PTFE
Error Accuracy (Deg. C)
+/-2F
Plug or Connector Type
Bare Wire
Description
Thermocouple Probe, Plug or Connector Type Bare Wire, Material 304 Stainless steel, Max. Pressure (PSI) -, Insulation PTFE, Error Accuracy (Deg. C) +/-2F, Error Accuracy ( Percent) 0.4, Temp. Limit (Deg. F) 450, Sheath Size (In.) -, Thermocouple Element 24 AWG, Construction -, Pipe Size -, Standards -
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.