Raindrip 1/4 in. Tube End Clamp 5 pk

  • Mfr # R302CT

  • Zoro # G405994994


product price:  $6.49
/pk 5, $1.30/ea
Sold in multiples of 2 for $12.98

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R302CT
Zoro #
G405994994
UPC #
-
Country of Origin
United States

Description

The best solutions are sometimes as simple as the Tubing End Clamp, which stops the flow of water in your tubing or dripline. Simply fold the end of 1/4 in. tubing over to create a kink, then slide the end clamp over the kink, securing it into place. Easy to use and economical, the clamp is removable, reusable, and works with any low-flow system. The end clamp is made of acrylonitrile butadiene styrene (ABS) treated with UV inhibitors to prevent cracking.


  • • Stops the flow of water by closing the end of 1/4 in. distribution tubing or dripline; easy to remove to flush or drain the lines; Works in a variety of areas, from small to large, flat or sloped, at the end of the drip line
  • • Works with 1/4 in. supply tubing and dripline
  • • Fold the end of 1/4 in. tubing over to create a kink, then slide the end clamp over the kink, securing it into place; Slender tube-like design provides a strong, watertight fit; easy to remove and reusable
  • • Handles water pressures up to 50 psi; Works with Raindrip products and other products with compatible connection type
  • • Raindrip stands by their product and gives a 1-year, 100% satisfaction guarantee. If your product breaks, Raindrip will send you a new one for free, just pay shipping and handling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.