Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER FOR WIX SL10395
Mfr # PBC314-10-6G-V
Zoro # G822563568
product price:Â
$
83.79
/ea
Key Features
Replaces OEM Part
BALDWIN PT23637MPG, BOBCAT 7012314, WIX SL10395
Filter Media
MICROGLASS
Height
10.25
Micron Rating
5
Beta Ratio 1
200/5.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PBC314-10-6G-V
- Zoro #
- G822563568
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BALDWIN PT23637MPG, BOBCAT 7012314, WIX SL10395
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Beta Ratio 1
- 200/5.5
- ID Top
- 1.85
- Collapse Pressure
- 350
- OD Bottom
- 3.55
- OD Top
- 4.28
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.