Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR AIRFIL AFKOVL2635
- Mfr # PHY330-6-5G-V
- Zoro # G322500896
product price:Â
$
50.99
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL2635, BEHRINGER BE330P06A, BILLION WN200133, DONALDSON DT0330D8UM, DONALDSON P170609, DONALDSON P566679, EPPENSTEINER 9330H6XLA000P, EPPENSTEINER 9330LAH6SLA000P, EPPENSTEINER 9330LAH6XLA000P, EPPENSTEINER E400HL330H6LLLA, FILTER-MART 050109,
Filter Media
MICROGLASS
Height
6.38
Micron Rating
5
OD Top
3.56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY330-6-5G-V
- Zoro #
- G322500896
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL2635, BEHRINGER BE330P06A, BILLION WN200133, DONALDSON DT0330D8UM, DONALDSON P170609, DONALDSON P566679, EPPENSTEINER 9330H6XLA000P, EPPENSTEINER 9330LAH6SLA000P, EPPENSTEINER 9330LAH6XLA000P, EPPENSTEINER E400HL330H6LLLA, FILTER-MART 050109,
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Top
- 3.56
- OD Bottom
- 3.56
- Beta Ratio 1
- 200/4.5
- ID Top
- 1.9
- Collapse Pressure
- 435