HYDRAULIC FILTER - PRESSURE LINE FOR AIRFIL AFKOVL2673KP
- Mfr # PHY110-6-3G-HC-V
- Zoro # G822466517
product price:Â
$
50.89
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL2673KP, BEHRINGER BE110P03AH, BEHRINGER BE110P03AHV, CARQUEST 84874, DONALDSON DT0110DHC5UM, DONALDSON P170588, DONALDSON P566690, EPPENSTEINER 9110H3XLF000P, EPPENSTEINER 9110LAH3SLF000P, EPPENSTEINER 9110LAH3XLF000P, EPPENSTEINER E400HL110H
Filter Media
MICROGLASS
Height
6.02
Micron Rating
3
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY110-6-3G-HC-V
- Zoro #
- G822466517
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL2673KP, BEHRINGER BE110P03AH, BEHRINGER BE110P03AHV, CARQUEST 84874, DONALDSON DT0110DHC5UM, DONALDSON P170588, DONALDSON P566690, EPPENSTEINER 9110H3XLF000P, EPPENSTEINER 9110LAH3SLF000P, EPPENSTEINER 9110LAH3XLF000P, EPPENSTEINER E400HL110H
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Collapse Pressure
- 3045
- OD Bottom
- 1.85
- Beta Ratio 1
- 200/3
- ID Top
- 0.87
- OD Top
- 1.85
Dimensions
- Height
- 6.02
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.