HYDRAULIC FILTER - PRESSURE LINE FOR ALLISON 29510910
- Mfr # PPL9600-13-6G-V
- Zoro # G322510420
product price:Â
$
47.55
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL826, ALLISON 1908013, ALLISON 23049373, ALLISON 29510910, BEHRINGER BE96001306A, BEHRINGER BE96001306AV, BIG A 92690, CARQUEST 85690, CASA DEL FILTRO VENETA CFV11317, CATERPILLAR 3I0626, CATERPILLAR 3I0710, DIAGNETICS LPA313V06, DIAMOND HD284
Filter Media
MICROGLASS
Height
12.96
Micron Rating
5
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9600-13-6G-V
- Zoro #
- G322510420
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL826, ALLISON 1908013, ALLISON 23049373, ALLISON 29510910, BEHRINGER BE96001306A, BEHRINGER BE96001306AV, BIG A 92690, CARQUEST 85690, CASA DEL FILTRO VENETA CFV11317, CATERPILLAR 3I0626, CATERPILLAR 3I0710, DIAGNETICS LPA313V06, DIAMOND HD284
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Collapse Pressure
- 305
- Beta Ratio 1
- 200/4.5
- OD Bottom
- 3.12
- ID Top
- 1.7
- OD Top
- 3.12
Dimensions
- Height
- 12.96
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.