Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR ARMY-NAVY AN62354A595W
Mfr # PPL9020-4-600SS-V
Zoro # G722464811
product price:Â
$
26.75
/ea
Sold in multiples of 2 for $53.50
Key Features
Replaces OEM Part
ARMY-NAVY AN62354A595W, FLOW EZY 692830M
Filter Media
304 SS WIRE
Height
4.47
Micron Rating
600
OD Bottom
1.82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9020-4-600SS-V
- Zoro #
- G722464811
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.47
Details
- Replaces OEM Part
- ARMY-NAVY AN62354A595W, FLOW EZY 692830M
- Filter Media
- 304 SS WIRE
- Micron Rating
- 600
- OD Bottom
- 1.82
- OD Top
- 1.82
- ID Top
- 1.01
- Collapse Pressure
- 305
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.