HYDRAULIC FILTER - PRESSURE LINE FOR ARMY-NAVY AN62354A74W
- Mfr # PPL9020-4-74SS-V
- Zoro # G622463402
product price:Â
$
34.65
/ea
Sold in multiples of 2 for
$69.30
Key Features
Replaces OEM Part
ARMY-NAVY AN62354A74W, FLOW EZY 692874W, HY-PRO HP20L474WB, HY-PRO HP20L474WV, SWIFT SF9020474W
Filter Media
304 SS WIRE
Height
4.47
Micron Rating
74
ID Top
1.01
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9020-4-74SS-V
- Zoro #
- G622463402
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- ARMY-NAVY AN62354A74W, FLOW EZY 692874W, HY-PRO HP20L474WB, HY-PRO HP20L474WV, SWIFT SF9020474W
- Filter Media
- 304 SS WIRE
- Micron Rating
- 74
- ID Top
- 1.01
- OD Top
- 1.82
- OD Bottom
- 1.82
- Collapse Pressure
- 305
Dimensions
- Height
- 4.47
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.