Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR BALDWIN PT258
- Mfr # PPL9020-4-10P-B
- Zoro # G922470728
product price:Â
$
13.99
/ea
Sold in multiples of 3 for $41.97
Key Features
Replaces OEM Part
ARMY-NAVY AN62354A, ARMY-NAVY AN62354A10C, BALDWIN PT258
Height
4.47
Micron Rating
10
Collapse Pressure
305
Filter Media
PAPER
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9020-4-10P-B
- Zoro #
- G922470728
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.47
Details
- Replaces OEM Part
- ARMY-NAVY AN62354A, ARMY-NAVY AN62354A10C, BALDWIN PT258
- Micron Rating
- 10
- Collapse Pressure
- 305
- Filter Media
- PAPER
- OD Top
- 1.82
- OD Bottom
- 1.82
- ID Top
- 1.01
- Beta Ratio 1
- 2/10/2026