HYDRAULIC FILTER - PRESSURE LINE FOR BEHRINGER BE240P06AV
- Mfr # PHY240-6-5G-V
- Zoro # G822515765
product price:Â
$
42.89
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL2605, BALDWIN PT8959MPG, BEHRINGER BE240P06A, BEHRINGER BE240P06AV, BILLION WN200132, DONALDSON DT0240D8UM, DONALDSON P170607, DONALDSON P566671, EPPENSTEINER 9240H6XLA000P, EPPENSTEINER 9240LAH6SLA000P, EPPENSTEINER 9240LAH6XLA000P, EPPENSTE
Filter Media
MICROGLASS
Height
6.81
Micron Rating
5
OD Bottom
2.72
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY240-6-5G-V
- Zoro #
- G822515765
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL2605, BALDWIN PT8959MPG, BEHRINGER BE240P06A, BEHRINGER BE240P06AV, BILLION WN200132, DONALDSON DT0240D8UM, DONALDSON P170607, DONALDSON P566671, EPPENSTEINER 9240H6XLA000P, EPPENSTEINER 9240LAH6SLA000P, EPPENSTEINER 9240LAH6XLA000P, EPPENSTE
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Bottom
- 2.72
- Collapse Pressure
- 435
- Beta Ratio 1
- 200/4.5
- OD Top
- 2.72
- ID Top
- 1.34
Dimensions
- Height
- 6.81
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.