Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR BEHRINGER BE330P03AHV
- Mfr # PHY330-6-3G-HC-V
- Zoro # G322554479
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
AIRFIL AFKOVL2633KP, BEHRINGER BE330P03AH, BEHRINGER BE330P03AHV, DONALDSON DT0330DHC5UM, DONALDSON P170594, DONALDSON P566700, EPPENSTEINER 9330H3XLF000P, EPPENSTEINER 9330LAH3SLF000P, EPPENSTEINER 9330LAH3XLF000P, EPPENSTEINER E400HL330H32LLLA, FILTER-M
Filter Media
MICROGLASS
Height
6.38
Micron Rating
3
Beta Ratio 1
200/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY330-6-3G-HC-V
- Zoro #
- G322554479
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL2633KP, BEHRINGER BE330P03AH, BEHRINGER BE330P03AHV, DONALDSON DT0330DHC5UM, DONALDSON P170594, DONALDSON P566700, EPPENSTEINER 9330H3XLF000P, EPPENSTEINER 9330LAH3SLF000P, EPPENSTEINER 9330LAH3XLF000P, EPPENSTEINER E400HL330H32LLLA, FILTER-M
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Beta Ratio 1
- 200/3
- OD Top
- 3.56
- Collapse Pressure
- 3045
- OD Bottom
- 3.56
- ID Top
- 1.9
Dimensions
- Height
- 6.38
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.