HYDRAULIC FILTER - PRESSURE LINE FOR BOY 9301283
- Mfr # PHY140-8-5G-HC-V
- Zoro # G822535510
product price:Â
$
52.99
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL2625KP, BEHRINGER BE140P06AH, BOY 9301283, EPPENSTEINER 9140H6SLF000P, EPPENSTEINER 9140H6XLF000P, EPPENSTEINER 9140LAH6SLF000P, EPPENSTEINER 9140LAH6XLF000P, FILTER-MART 050973, FILTER-X XH02135, FILTREC DHD140F05B, FILTREC DHD140F05V, FILTR
Filter Media
MICROGLASS
Height
7.6
Micron Rating
5
ID Top
0.87
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY140-8-5G-HC-V
- Zoro #
- G822535510
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL2625KP, BEHRINGER BE140P06AH, BOY 9301283, EPPENSTEINER 9140H6SLF000P, EPPENSTEINER 9140H6XLF000P, EPPENSTEINER 9140LAH6SLF000P, EPPENSTEINER 9140LAH6XLF000P, FILTER-MART 050973, FILTER-X XH02135, FILTREC DHD140F05B, FILTREC DHD140F05V, FILTR
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- ID Top
- 0.87
- OD Bottom
- 1.85
- Collapse Pressure
- 3045
- OD Top
- 1.85
- Beta Ratio 1
- 200/4.5
Dimensions
- Height
- 7.6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.