Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR DES-CASE DCC32085S07BV
- Mfr # PPL209-7-10G-V
- Zoro # G522484804
product price:Â
$
61.89
/ea
Key Features
Replaces OEM Part
DES-CASE DCC32085S07BV, FILTER-MART 055768, HI-VAC A383754E, MAIN FILTER MF0594251, PALL UE209AS07H, PALL UE209AS07Z, QUALITY FILTRATION QH209A12V07ST, SWIFT SF209703UM, WIX C51A10GA
Filter Media
MICROGLASS
Height
7.5
Micron Rating
10
ID Top
0.99
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL209-7-10G-V
- Zoro #
- G522484804
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.5
Details
- Replaces OEM Part
- DES-CASE DCC32085S07BV, FILTER-MART 055768, HI-VAC A383754E, MAIN FILTER MF0594251, PALL UE209AS07H, PALL UE209AS07Z, QUALITY FILTRATION QH209A12V07ST, SWIFT SF209703UM, WIX C51A10GA
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- ID Top
- 0.99
- Beta Ratio 1
- 200/9.7
- OD Bottom
- 1.84
- Collapse Pressure
- 150
- OD Top
- 1.84
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.