Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DVD20018W60V
- Mfr # PEP20015-9-60SS-HC-V
- Zoro # G122555638
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20018G60C000P, FILTREC DVD20018W60B, FILTREC DVD20018W60V, MAIN FILTER MF0576808, MAIN FILTER MF0576809, REXROTH 20018G60C000M, REXROTH 20018G60C000V, WIX D23A60WV
Filter Media
304 SS WIRE
Height
8.86
Micron Rating
60
ID Top
1.35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20015-9-60SS-HC-V
- Zoro #
- G122555638
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20018G60C000P, FILTREC DVD20018W60B, FILTREC DVD20018W60V, MAIN FILTER MF0576808, MAIN FILTER MF0576809, REXROTH 20018G60C000M, REXROTH 20018G60C000V, WIX D23A60WV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- ID Top
- 1.35
- OD Bottom
- 2.36
- Collapse Pressure
- 3045
- OD Top
- 2.36
Dimensions
- Height
- 8.86
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.