Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR DIGOMA DGMH2456
- Mfr # PMH8505-16-10G
- Zoro # G522561147
product price:Â
$
64.79
/ea
Key Features
Replaces OEM Part
BUSSE HE407, DIGOMA DGMH2456, FILTRATION GROUP KE2456SMXVST10, FILTREC WG351, MAIN FILTER MF0066046, PUTZMEISTER 273827007, WIX W01AG351
Filter Media
MICROGLASS
Height
15.75
Micron Rating
10
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH8505-16-10G
- Zoro #
- G522561147
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BUSSE HE407, DIGOMA DGMH2456, FILTRATION GROUP KE2456SMXVST10, FILTREC WG351, MAIN FILTER MF0066046, PUTZMEISTER 273827007, WIX W01AG351
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Collapse Pressure
- 435
- ID Top
- 1.01
- Beta Ratio 1
- 200/13
- OD Top
- 1.78
- OD Bottom
- 1.81
Dimensions
- Height
- 15.75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.