HYDRAULIC FILTER - PRESSURE LINE FOR DONALDSON 40753
- Mfr # PFA270-4-25G-V
- Zoro # G822505254
product price:Â
$
31.95
/ea
Sold in multiples of 2 for
$63.90
Key Features
Replaces OEM Part
AIRFIL AFKOVL9325, BALDWIN PT681, BUSSE HE223, CATERPILLAR 3I1957, CROSLAND 7042A, DONALDSON 40753, DONALDSON DT0270125UM, DONALDSON P173030, DONALDSON P567016, FAIREY ARLON (PARKER) 270L110, FAIREY ARLON (PARKER) 270L110A, FAIREY ARLON (PARKER) 270L123A,
Filter Media
MICROGLASS
Height
3.9
Micron Rating
20
Beta Ratio 1
200/20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFA270-4-25G-V
- Zoro #
- G822505254
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.9
Details
- Replaces OEM Part
- AIRFIL AFKOVL9325, BALDWIN PT681, BUSSE HE223, CATERPILLAR 3I1957, CROSLAND 7042A, DONALDSON 40753, DONALDSON DT0270125UM, DONALDSON P173030, DONALDSON P567016, FAIREY ARLON (PARKER) 270L110, FAIREY ARLON (PARKER) 270L110A, FAIREY ARLON (PARKER) 270L123A,
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Beta Ratio 1
- 200/20
- ID Top
- 1.26
- OD Bottom
- 2.89
- Collapse Pressure
- 365
- OD Top
- 2.89
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.