HYDRAULIC FILTER - PRESSURE LINE FOR DONALDSON 45253
- Mfr # PSH1351-5-25G-V
- Zoro # G022478235
product price:Â
$
31.89
/ea
Sold in multiples of 2 for
$63.78
Key Features
Replaces OEM Part
AIRFIL AFKOVL241A25, BALDWIN PT8996MPG, DOMANGE CDHP30A25N, DONALDSON 45253, DONALDSON P171736, FILTER-X XH01398, FILTREC D130G25A, FILTREC D130G25AV, HY-PRO HP13NL525MB, HY-PRO HP13NL525MV, IKRON HEK8530115ASFG025LCB, IKRON HHC01915, JURA FILTRATION SH63
Filter Media
MICROGLASS
Height
4.72
Micron Rating
20
ID Top
1.08
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH1351-5-25G-V
- Zoro #
- G022478235
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL241A25, BALDWIN PT8996MPG, DOMANGE CDHP30A25N, DONALDSON 45253, DONALDSON P171736, FILTER-X XH01398, FILTREC D130G25A, FILTREC D130G25AV, HY-PRO HP13NL525MB, HY-PRO HP13NL525MV, IKRON HEK8530115ASFG025LCB, IKRON HHC01915, JURA FILTRATION SH63
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- ID Top
- 1.08
- Collapse Pressure
- 305
- OD Top
- 2.09
- OD Bottom
- 2.09
- Beta Ratio 1
- 200/20
Dimensions
- Height
- 4.72
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.