Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR DONALDSON 4561
- Mfr # PSH3201-15-10P-V
- Zoro # G122573441
product price:Â
$
33.15
/ea
Sold in multiples of 2 for
$66.30
Key Features
Replaces OEM Part
DONALDSON 4561, FILTER-X XH01552, FILTREC D152C10A, FILTREC D152C10AV, JURA FILTRATION SH63985, MAIN FILTER MF0058963, MAIN FILTER MF0058964, MP FILTRI HP3203P10AN, MP FILTRI HP3203P10ANP01, MP FILTRI HP3203P10NA, MP FILTRI HP3203P10NAP01, MP FILTRI HP320
Filter Media
PAPER
Height
14.76
Micron Rating
10
OD Bottom
3.16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSH3201-15-10P-V
- Zoro #
- G122573441
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 14.76
Details
- Replaces OEM Part
- DONALDSON 4561, FILTER-X XH01552, FILTREC D152C10A, FILTREC D152C10AV, JURA FILTRATION SH63985, MAIN FILTER MF0058963, MAIN FILTER MF0058964, MP FILTRI HP3203P10AN, MP FILTRI HP3203P10ANP01, MP FILTRI HP3203P10NA, MP FILTRI HP3203P10NAP01, MP FILTRI HP320
- Filter Media
- PAPER
- Micron Rating
- 10
- OD Bottom
- 3.16
- OD Top
- 3.16
- Beta Ratio 1
- 2/10/2026
- Collapse Pressure
- 305
- ID Top
- 1.6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.