Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR DONALDSON DTHF4188UM
- Mfr # PPL9700-18-6G-V
- Zoro # G822560178
product price:Â
$
72.15
/ea
Key Features
Replaces OEM Part
CARQUEST 84889, DONALDSON DTHF4188UM, DONALDSON P566274, DONALDSON P566275, FILTER-MART F970018K6V, FILTERSOFT H9718MCVL, FILTER-X XH01845, FILTREC D651G06AV, HYDAC/HYCON 2056457, HYDAC/HYCON 50318D05BNV, HYDAC/HYCON H2K005BNV, HY-PRO HPKL186MV, MAIN FILT
Filter Media
MICROGLASS
Height
18.75
Micron Rating
5
Collapse Pressure
145
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9700-18-6G-V
- Zoro #
- G822560178
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- CARQUEST 84889, DONALDSON DTHF4188UM, DONALDSON P566274, DONALDSON P566275, FILTER-MART F970018K6V, FILTERSOFT H9718MCVL, FILTER-X XH01845, FILTREC D651G06AV, HYDAC/HYCON 2056457, HYDAC/HYCON 50318D05BNV, HYDAC/HYCON H2K005BNV, HY-PRO HPKL186MV, MAIN FILT
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Collapse Pressure
- 145
- Beta Ratio 1
- 200/4.5
- ID Top
- 1.61
- ID Bottom
- 1.61
- OD Bottom
- 3.8
- OD Top
- 3.8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.