HYDRAULIC FILTER - PRESSURE LINE FOR DONALDSON P561347
- Mfr # PEP20015-7-25SS-V
- Zoro # G022489101
product price:Â
$
77.19
/ea
Key Features
Replaces OEM Part
DONALDSON P561347, DONALDSON P561348, EPPENSTEINER 20015G25A000P, FILTRATION GROUP E20015DN3025, FILTRATION GROUP E20015DN3025FPM, FILTREC DVD20015B25B, FILTREC DVD20015B25V, FILTREC WT1419, JURA FILTRATION SH67587, MAIN FILTER MF0434299, MAIN FILTER MF05
Filter Media
304 SS WIRE
Height
6.89
Micron Rating
25
OD Top
2.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20015-7-25SS-V
- Zoro #
- G022489101
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P561347, DONALDSON P561348, EPPENSTEINER 20015G25A000P, FILTRATION GROUP E20015DN3025, FILTRATION GROUP E20015DN3025FPM, FILTREC DVD20015B25B, FILTREC DVD20015B25V, FILTREC WT1419, JURA FILTRATION SH67587, MAIN FILTER MF0434299, MAIN FILTER MF05
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- OD Top
- 2.36
- Collapse Pressure
- 435
- ID Top
- 1.35
- OD Bottom
- 2.36
Dimensions
- Height
- 6.89
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.