Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR DONALDSON P561375
- Mfr # PEP210-1-25SS-V
- Zoro # G122512211
product price:Â
$
61.65
/ea
Key Features
Replaces OEM Part
DONALDSON P561375, EPPENSTEINER 210G25A000P, EPPENSTEINER 210G25P, FILTER-X XH02630, FILTRATION GROUP E210DN3025, FILTREC DVD210B25B, FILTREC DVD210B25V, HY-PRO HP24NL125WB, HY-PRO HP24NL125WV, JURA FILTRATION SH67182, MAIN FILTER MF0061562, MAIN FILTER M
Filter Media
304 SS WIRE
Height
1.3
Micron Rating
25
ID Top
0.72
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP210-1-25SS-V
- Zoro #
- G122512211
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1.3
Details
- Replaces OEM Part
- DONALDSON P561375, EPPENSTEINER 210G25A000P, EPPENSTEINER 210G25P, FILTER-X XH02630, FILTRATION GROUP E210DN3025, FILTREC DVD210B25B, FILTREC DVD210B25V, HY-PRO HP24NL125WB, HY-PRO HP24NL125WV, JURA FILTRATION SH67182, MAIN FILTER MF0061562, MAIN FILTER M
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- ID Top
- 0.72
- Collapse Pressure
- 305
- OD Bottom
- 1.69
- OD Top
- 1.69
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.