Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR DONALDSON P561460
- Mfr # PEP256-4-25SS-HC-V
- Zoro # G322526087
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
DONALDSON P561460, EPPENSTEINER 256G252P, EPPENSTEINER 256G25C000P, FILTREC DVD256W25B, FILTREC DVD256W25V, HY-PRO HP72HL425WB, HY-PRO HP72HL425WV, MAIN FILTER MF0061963, MAIN FILTER MF0061964, PARKER 936785, REXROTH 256G25C000M, REXROTH 256G25C000V, WIX
Filter Media
304 SS WIRE
Height
3.74
Micron Rating
25
ID Top
0.94
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP256-4-25SS-HC-V
- Zoro #
- G322526087
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P561460, EPPENSTEINER 256G252P, EPPENSTEINER 256G25C000P, FILTREC DVD256W25B, FILTREC DVD256W25V, HY-PRO HP72HL425WB, HY-PRO HP72HL425WV, MAIN FILTER MF0061963, MAIN FILTER MF0061964, PARKER 936785, REXROTH 256G25C000M, REXROTH 256G25C000V, WIX
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- ID Top
- 0.94
- OD Bottom
- 1.99
- OD Top
- 1.99
- Collapse Pressure
- 3045
Dimensions
- Height
- 3.74
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.