Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PARKER 937906Q
- Mfr # PFAPL6-10-3G
- Zoro # G522533144
product price:Â
$
46.99
/ea
Key Features
Replaces OEM Part
PARKER 937906Q, PARKER PXWL62
Filter Media
MICROGLASS
Height
9.87
Micron Rating
3
Collapse Pressure
75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFAPL6-10-3G
- Zoro #
- G522533144
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.87
Details
- Replaces OEM Part
- PARKER 937906Q, PARKER PXWL62
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Collapse Pressure
- 75
- OD Top
- 4.14
- Beta Ratio 1
- 200/3
- ID Top
- 2.11
- OD Bottom
- 4.14
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.