Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR DONALDSON P566505
- Mfr # PPL8900-26-3G-V
- Zoro # G322525493
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
AIRFIL AFKOVL3833, DONALDSON DT8900265UM, DONALDSON P566505, EPPENSTEINER 168900VH3SLS000P, EPPENSTEINER 168900VH3SLS000V, EPPENSTEINER 168900VH3XLS000P, EPPENSTEINER 168900VH3XLS000V, FAIREY ARLON (PARKER) R890H2603A, FAIREY ARLON (PARKER) R890Z2603A, FI
Filter Media
MICROGLASS
Height
25.71
Micron Rating
3
OD Bottom
3.79
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL8900-26-3G-V
- Zoro #
- G322525493
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 25.71
Details
- Replaces OEM Part
- AIRFIL AFKOVL3833, DONALDSON DT8900265UM, DONALDSON P566505, EPPENSTEINER 168900VH3SLS000P, EPPENSTEINER 168900VH3SLS000V, EPPENSTEINER 168900VH3XLS000P, EPPENSTEINER 168900VH3XLS000V, FAIREY ARLON (PARKER) R890H2603A, FAIREY ARLON (PARKER) R890Z2603A, FI
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Bottom
- 3.79
- Beta Ratio 1
- 200/3
- Collapse Pressure
- 365
- ID Top
- 2.2
- OD Top
- 3.79
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.