Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR DONALDSON P573099
- Mfr # PPL219-13-25G-V
- Zoro # G222524718
product price:Â
$
80.55
/ea
Key Features
Replaces OEM Part
DONALDSON P573099, MAIN FILTER MF0594294, PALL UE219AT13H, PALL UE219AT13Z, QUALITY FILTRATION QH219A25V13ST
Filter Media
MICROGLASS
Height
14.05
Micron Rating
20
Beta Ratio 1
200/20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL219-13-25G-V
- Zoro #
- G222524718
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P573099, MAIN FILTER MF0594294, PALL UE219AT13H, PALL UE219AT13Z, QUALITY FILTRATION QH219A25V13ST
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Beta Ratio 1
- 200/20
- ID Top
- 1.11
- OD Top
- 2.12
- OD Bottom
- 2.12
- Collapse Pressure
- 150
Dimensions
- Height
- 14.05
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.