HYDRAULIC FILTER - PRESSURE LINE FOR DONALDSON P573113
- Mfr # PPL319-13-10G-V
- Zoro # G222504864
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
DONALDSON P573113, MAIN FILTER MF0592895, PALL UE319AS13H, PALL UE319AS13Z, QUALITY FILTRATION QH319A10V13ST, QUALITY FILTRATION QH319A12V13ST
Filter Media
MICROGLASS
Height
14.1
Micron Rating
10
OD Bottom
3.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL319-13-10G-V
- Zoro #
- G222504864
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P573113, MAIN FILTER MF0592895, PALL UE319AS13H, PALL UE319AS13Z, QUALITY FILTRATION QH319A10V13ST, QUALITY FILTRATION QH319A12V13ST
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Bottom
- 3.12
- ID Top
- 2.03
- OD Top
- 3.11
- Beta Ratio 1
- 200/13
- Collapse Pressure
- 150
Dimensions
- Height
- 14.1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.